13.5W BR40 LED Lamp, 27K

Item #: 2808630

Cat #: L85BR40D2527KCQ

UPC: 762148190745

to view pricing and more.
Documents & Guides
LED BR40 Lamp, 13.5 Watt, 120 Volt, 1065 Lumens, Color Temperature: 2700K, Base: Medium Screw (E26), Dimmable

Overview

LED BR40 Lamp, 13.5 Watt, 120 Volt, 1065 Lumens, Color Temperature: 2700K, Base: Medium Screw (E26), Dimmable
Also known as: 762148190745, L85BR40D2527KCQ

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Wattage: 13.500
Lumens: 1065
Color Temperature: 2700 (Warm White)
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 13.500
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: BR40 (Bulged Reflector)
Lumens: 1065
Standards: California Title 20, California Title 24