Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 10AWG, Std. 12m

Item #: 280887

Cat #: 2090-CPWM7DF-10AA12

UPC: 884951216051

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 12 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 12 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPWM7DF-10AA12 from Rockwell Automation® is a MP-Series™ 12 M servo power cable.

Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 884951216051, 2090-CPWM7DF-10AA12

Specifications

Gauge: 10 AWG
Length: 12 m
Type: Cable, Power
Gauge: 10 AWG
Type: Cable, Power
Length: 12 m