
Battery Storage Device With Integrated Inverters
Item #: 2809036
Cat #: APRS-10K15V1-US
UPC:
to view pricing and more.
Documents & Guides
Battery Storage Device With Integrated Inverters, 15kWh, 10kW Discharge, Nominal AC Voltage 120/240V, 120/208V, NEMA 3R, 45.200 x 29.500 x 11.800 Inch
Overview
Battery Storage Device With Integrated Inverters, 15kWh, 10kW Discharge, Nominal AC Voltage 120/240V, 120/208V, NEMA 3R, 45.200 x 29.500 x 11.800 Inch
aPower S is a 15 kWh home battery with built-in inverters for direct solar (PV) connection and faster front-wiring installation. It can also expand power and capacity by paralleling with AC-coupled FranklinWH aPower 2 batteries. Designed for excellent load handling, it can provide whole-home backup with a single unit and comes with a 60 MWh throughput or 15-year warranty for long-term energy independence.
Also known as: APRS-10K15V1-US
Features & Benefits
- Four built-in MPPTs
- 15 A per MPPT
- Max 11.5 kW continuous / 15 kW peak for 10 seconds
- Built-in heating blanket ensures reliable cold-weather performance
- Stable operations in extreme 131° F (55° C)
- IP67 weather protection
Specifications
| Volts AC: | 120/208, 120/240 |
| Wattage: | 15 kW, 10 kW |
| IP/NEMA Rating: | NEMA 3R |
| Volts AC: | 120/208, 120/240 |
| IP/NEMA Rating: | NEMA 3R |
| Wattage: | 15 kW, 10 kW |