Pull Box 16" x 12" x 4"

Item #: 28091
Cat #: ASE16X12X4
UPC: 783510864309
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 16" x 12" x 4", Material/Finish: Steel/Gray.

Overview

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 16" x 12" x 4", Material/Finish: Steel/Gray.
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 16" x 12" x 4", Material/Finish: Steel/Gray.
Also known as: 783510864309, ASE16X12X4

Specifications

Depth: 4 in
Height: 16 in
Width: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 12
Depth: 4 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Number of Knockouts: 12
Height: 16 in
Mounting: Surface
Color: Gray
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)