SLIDE FAN 4-SPD DEHUMMER 1.6A IV

Item #: 280910

Cat #: LSDH16-IV

UPC: 785007157871

to view pricing and more.
Documents & Guides
Decorator Slide De-Hummer Control, 4-Speed 1.6A, Ivory

Overview

Decorator Slide De-Hummer Control, 4-Speed 1.6A, Ivory
Also known as: 785007157871, LSDH16-IV

Specifications

Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Color: Ivory
Material: Thermoplastic
Mounting: Wall