This product has been discontinued.

Magnetic Core & Coil Ballast, Metal Halide, 400W, 120-277V
Item #: 281037
Cat #: BMHH400PSQ
UPC: 019813008974
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 400, 120-277 Volt, Lamp Type: LMH400PS, ANSI Code: M135/M155
Overview
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 400, 120-277 Volt, Lamp Type: LMH400PS, ANSI Code: M135/M155
Also known as: 019813008974, BMHH400PSQ
Specifications
| ANSI Code: | M155, M135 |
| Wattage: | 400 |
| Type: | Core & Coil, amp |
| Light Technology: | HID |
| Volts AC Range: | 120 - 277 |
| ANSI Code: | M155, M135 |
| Type: | Core & Coil, amp |
| Volts AC Range: | 120 - 277 |
| Wattage: | 400 |
| Light Technology: | HID |