MINI CIRCUIT BREAKER QO 40A 2 POLE 120/240VAC 10KA BOLT ON MOUNT AUX SWITCH 1B

Item #: 2810788

Cat #: QOB2401201

UPC: 606486144872

to view pricing and more.
MINI CIRCUIT BREAKER QO 40A 2 POLE 120/240VAC 10KA BOLT ON MOUNT AUX SWITCH 1B

Overview

MINI CIRCUIT BREAKER QO 40A 2 POLE 120/240VAC 10KA BOLT ON MOUNT AUX SWITCH 1B

QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 2 pole QO circuit breaker is rated at 40A at 120/240VAC. This unit provides 10kA breaking capacity and bolt on mounting. This product includes an auxiliary switch 1B. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Also known as: 606486144872, QOB2401201

Specifications

No Specifications Available