Shockwave™ Impact Extractor Set - 6PC

Item #: 2811162

Cat #: 48-32-8000

UPC: 045242484836

to view pricing and more.
Documents & Guides
Shockwave™ Impact Extractor Set - 6PC, Includes: (1) SHOCKWAVE™ 1/4" Hex to 3/8" Square Socket Adapter (48-32-5031) (1) 5/16" / 8MM Extractor, (1) 3/8" Extractor, (1) 7/16" Extractor, (1) 1/4" Extractor & (1) 1/2" Extractor

Overview

Shockwave™ Impact Extractor Set - 6PC, Includes: (1) SHOCKWAVE™ 1/4" Hex to 3/8" Square Socket Adapter (48-32-5031) (1) 5/16" / 8MM Extractor, (1) 3/8" Extractor, (1) 7/16" Extractor, (1) 1/4" Extractor & (1) 1/2" Extractor

Milwaukee® Shockwave Impact Duty™ extractors are engineered with an optimized geometry to grip and remove the most demanding stuck, rounded over, rusted, painted on, stripped, and damaged fasteners. Included with this set are (5) 3/8 in. square drive Impact Duty™ extractors for common sized fastener heads 1/4 in. to 1/2 in. as well as a 1/4 in. to 3/8 in. SHOCKWAVE™ square socket adapter with up to 30X life™ for use in quick change impact drivers. The bits feature color-coded rings for quick and easy size identification and a retention holder to keep them organized. Broadly targeting cordless users, the Shockwave Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Also known as: 045242484836, 48-32-8000

Features & Benefits

  • Optimized geometry for secure grip on rusted or damaged fasteners
  • Impact duty extractors with 3/8 in. drive and SHOCKWAVE™ socket adapter included
  • Color-coded band for easy size identification
  • Retention holder to keep bits organized
  • For common sized fasteners 1/4 in. to 1/2 in.
  • For use with a variety of tools
  • Up to 30X life

Specifications

Type: Impact Rated, Extraction Tool
Type: Impact Rated, Extraction Tool