SS SDSMAX 16IN BULL POINT

Item #: 2811165

Cat #: 48-62-4250

UPC: 045242484737

to view pricing and more.
Documents & Guides
SS SDSMAX 16IN BULL POINT

Overview

SS SDSMAX 16IN BULL POINT

Milwaukee® Self-Sharpening chisels provide longer life and increased productivity during general demolition applications. The extended feature length at the tip of the chisel enables up to two times longer life compared to standard chisels and up to 30% longer life compared to other self-sharpening chisels. The self-sharpening tip geometry helps the bit maintain its shape throughout the life of the chisel providing increased productivity by breaking up the material more effectively. High grade, forged steel enables increased durability in abusive, concrete applications.

Also known as: 045242484737, 48-62-4250

Features & Benefits

  • Up to 20% longer life
  • High grade forged steel for durability
  • Bull point tip is ideal for general demolition and starting holes in brick, block and concrete
  • Designed for SDS max rotary hammers
  • Use in hammer only mode

Specifications

Size: 16 in
Size: 16 in