Free-Flex Work Gloves - XL

Item #: 2811173

Cat #: 48-22-8713

UPC: 045242479931

to view pricing and more.
Documents & Guides
Free-Flex Work Gloves, Smartswipe™ Fingertips, Knuckles and Palms - Permits the Use of Touch Screen Devices Without Removing Gloves, Size: XL

Overview

Free-Flex Work Gloves, Smartswipe™ Fingertips, Knuckles and Palms - Permits the Use of Touch Screen Devices Without Removing Gloves, Size: XL

Milwaukee free-flex work gloves are designed to provide ultimate durability and all day comfort. Featuring Smartswipe™ fingertips, knuckles and palms designed to allow the use of touch screens, and high dexterity fingertips to provide precision when handling small objects. A reinforced thumb seam provides enhanced durability and the free-flex elastic cuff ensures the gloves remain comfortable enough to wear all day.

Also known as: 045242479931, 48-22-8713

Features & Benefits

  • Smartswipe™ fingertips, knuckles and palms - permits the use of touch screen devices without removing gloves
  • Free-flex cuff for all day comfort
  • High dexterity finger tips provide dexterity when handling small objects
  • Built-in terry cloth sweat wipe
  • Breathable lining provides all day comfort
  • Reinforced thumb seam
  • Size - XL

Specifications

Size: XL
Type: Gloves
Color: Black/Red
Material: Synthetic Leather
Size: XL
Color: Black/Red
Type: Gloves
Material: Synthetic Leather