Category 6 Enhanced Copper Cable, CMP, Blue, 1000' Spool

Item #: 2811325

Cat #: 7131960

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
GenSPEED® 6000 Enchanced Category 6 Copper Cable, Plenum, 23 AWG (Solid), 4 Twisted Pair, Blue, Indoor, 1000' Spool

Overview

GenSPEED® 6000 Enchanced Category 6 Copper Cable, Plenum, 23 AWG (Solid), 4 Twisted Pair, Blue, Indoor, 1000' Spool

Shop GenSPEED® 6000 Enhanced Category 6 cable. Innovative cross-web design improves electrical performance and ensures reliable data transmission.

Also known as: 7131960

Specifications

Type: Plenum, Enhanced
Gauge: 23 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Jacket: PVC
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Package Type: Spool
Insulation: FEP
Type: Plenum, Enhanced
Color: Blue
Length: 1000 ft
Material: Copper
Shielding: Unshielded
Insulation: FEP
Gauge: 23 AWG
Volts AC: 300
Jacket: PVC
Conductors: 4 Pair
Package Type: Spool