Pull Box, NEMA 1, Screw Cover, 16" x 16" x 6"

Item #: 28116
Cat #: ASG16X16X6NK
UPC: 783510863708
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, 16 Inch x 16 Inch x 6 Inch, Steel With Galvanized Finish, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, 16 Inch x 16 Inch x 6 Inch, Steel With Galvanized Finish, No Knockouts
Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510863708, ASG16X16X6NK

Specifications

Product Height: 16 in
Mounting: Surface
Product Depth: 6 in
IP/NEMA Rating: 1, IP30
Product Width: 16 in
Material: Steel
Special Program: Hoffman On Demand
Product Height: 16 in
Product Depth: 6 in
Product Width: 16 in
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: 1, IP30
Material: Steel

Customer Reviews

No reviews for this product
(0)