
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Fixture Material: Die Cast Aluminum Body, Polycarbonate Diffuser; Wattage: 7 Wtt; Voltage Rating: 120 V; Lamp Type: Fluorescent; Number Of Lamps: 2; Fixture Finish: Black Plastic Body, Clear Plastic Diffuser; Width: 4-1/2 In; Height: 6-3/4 In; Extends: 6 In; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection: Mounted To Box; Outlet Box Up: 3-1/4 In; Outletbox Down: 3-3/4 In; Lamp Included: No; Diffuser Size: 3-3/8 In Diameter X 6-1/4in Height
Overview
Sea Gull Lighting; Wall Lantern; Fixture Material: Die Cast Aluminum Body, Polycarbonate Diffuser; Wattage: 7 Wtt; Voltage Rating: 120 V; Lamp Type: Fluorescent; Number Of Lamps: 2; Fixture Finish: Black Plastic Body, Clear Plastic Diffuser; Width: 4-1/2 In; Height: 6-3/4 In; Extends: 6 In; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection: Mounted To Box; Outlet Box Up: 3-1/4 In; Outletbox Down: 3-3/4 In; Lamp Included: No; Diffuser Size: 3-3/8 In Diameter X 6-1/4in Height
Also known as: 785652890727, 8907-12
Specifications
Customer Reviews
No reviews for this product
(0)