Padlock Cover, for Pilot Device, NEMA 7/9, 30mm

Item #: 2813

Cat #: 800H-NP4

UPC: 662073318033

to view pricing and more.
Documents & Guides
Padlocking Cover, for NEMA 7/9, 30 mm, Pilot Devices, included Blank Legend Plate, Padlock Not Included *** Rockwell Automation Preferred Product ***

Overview

Padlocking Cover, for NEMA 7/9, 30 mm, Pilot Devices, included Blank Legend Plate, Padlock Not Included *** Rockwell Automation Preferred Product ***
Also known as: 662073318033, 800H-NP4

Specifications

Type: Padlocking Cover, Pilot Device
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 7, NEMA 9
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Type: Padlocking Cover, Pilot Device
Material: Plastic
Standards: Build America Buy America Compliant
Size: 30 mm
IP/NEMA Rating: NEMA 7, NEMA 9
Special Program: Rockwell Automation Preferred Product