Breaker, Molded Case, 400A, 600VAC, 22-42kAIC, 250VDC, 10kAIC, 2P

Item #: 28131

Cat #: LAL26400

UPC: 785901426523

to view pricing and more.
Breaker, Molded Case, 400 Amp, 600 Volt AC, 22 - 42 kAIC, 250 Volt DC, 10 kAIC, 2-Pole, 2000 - 4000 Amps, Magnetic Trip Range

Overview

Breaker, Molded Case, 400 Amp, 600 Volt AC, 22 - 42 kAIC, 250 Volt DC, 10 kAIC, 2-Pole, 2000 - 4000 Amps, Magnetic Trip Range
Also known as: 785901426523, LAL26400

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Volts AC: 600
Standards: California Proposition 65
Volts DC: 250
Amps: 400
Standards: California Proposition 65
Poles: 2
Volts AC: 600