LED Task Light, 32", 5CCT, White

Item #: 2813113

Cat #: UCRP-5CCT-32-WH

UPC: 714176075556

Sign In or Register to view pricing and more.
Documents & Guides
32" Task Light / LED Courant Plus Luminaire: 120V AC, 20 Watt, 1600 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable 5-100%* with most Triac/ELV dimmers, 120° Beam Angle, 15amp, Two Receptacles & two USB-A / USB-C port, White Finish.

Overview

32" Task Light / LED Courant Plus Luminaire: 120V AC, 20 Watt, 1600 Lumen, 90CRI, 5-CCT Selectable (2700K / 3000K / 3500K / 4000K / 5000K), Dimmable 5-100%* with most Triac/ELV dimmers, 120° Beam Angle, 15amp, Two Receptacles & two USB-A / USB-C port, White Finish.

The LED Courant Plus is an easy-to-install, under cabinet task light with built-in 20A tamper resistant power receptacles plus USB-A and USB-C ports. With a quick-access door to the wiring compartment and convenient push-in wire connectors, the LED Courant Plus removes the visual clutter of in-wall receptacles while providing 90 CRI, 5CCT light selection.

Also known as: 714176075556, UCRP-5CCT-32-WH

Specifications

Volts AC: 120
Wattage: 20
Length: 32 in
Color: White
Lumens: 1600
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: LED Undercabinet
Volts AC: 120
Length: 32 in
Lumens: 1600
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 20
Color: White
Dimmable: Yes
Type: LED Undercabinet