ProLine-DD Discon Enclosure, N12, 87x63x24

Item #: 2813309

Cat #: PTDDC22166

UPC: 783510303631

to view pricing and more.
Documents & Guides
ProLine-DD Disconnect Enclosure, NEMA Type 12, Material: Steel, Dimensions: 86.61" x 62.99" x 23.62"

Overview

ProLine-DD Disconnect Enclosure, NEMA Type 12, Material: Steel, Dimensions: 86.61" x 62.99" x 23.62"
Also known as: 783510303631, PTDDC22166

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
IP/NEMA Rating: IP55, NEMA 12
Material: Steel