CONTACTOR TESYS DECA ADVANCED 4P(4NO) AC-1 <=440V 200A 24-60V AC/DC COIL CONNECTOR

Item #: 2813542

Cat #: LC1DT200ABNE

UPC: 606487155921

to view pricing and more.

Overview

CONTACTOR TESYS DECA ADVANCED 4P(4NO) AC-1 <=440V 200A 24-60V AC/DC COIL CONNECTOR

TeSys Deca Advanced contactor, 3 poles (3NO) for UL general purpose applications up to 160A It is equipped with a 24-60V AC/DC wide-band electronic coil that has lower power consumption, along with integrated 1NO+1NC auxiliary contacts. It can be installed in any orientation, and LRD43 could be directly mounted below contactor. The operating temperature range is between -40°C and 70°C, and it can be installed at altitudes of up to 3000m without derating. It is designed for demanding applications with improved performance under harsh environment including salt-mist, dust and high shock. The dimension is 152mm x 132mm x 155mm (H x W x D). Compact size enables panel space savings. Simple wiring with all front access to control circuit enhances accessibility and safety.

Also known as: 606487155921, LC1DT200ABNE

Specifications

No Specifications Available