3
more

to view pricing and more.
Documents & Guides
Digital Tone Generator Traces And Locates Cables On An Active Network When Used With Digital Tracing Probe (Cat. No. Vdv500-223; Sold Separately), Wire Mapping Capabilities To Check Pin-To-Pin Connections With Shield Detection (Requires Digital Tracing Probe, (Cat. No. Vdv500-223; Sold Separately), Rugged Angled Bed Of Nails (Abn) Clips Securely Attach To Wires, Rj45 Port To Test Rj45, Rj11 And Rj12 Data Cables, Tests For Continuity And Polarity With Response Displayed On Clearly Labeled, Easy-To-Read Leds, Three Distinct Tone Cadences, Auto Power-Off And Low Battery Indicator
Overview
Digital Tone Generator Traces And Locates Cables On An Active Network When Used With Digital Tracing Probe (Cat. No. Vdv500-223; Sold Separately), Wire Mapping Capabilities To Check Pin-To-Pin Connections With Shield Detection (Requires Digital Tracing Probe, (Cat. No. Vdv500-223; Sold Separately), Rugged Angled Bed Of Nails (Abn) Clips Securely Attach To Wires, Rj45 Port To Test Rj45, Rj11 And Rj12 Data Cables, Tests For Continuity And Polarity With Response Displayed On Clearly Labeled, Easy-To-Read Leds, Three Distinct Tone Cadences, Auto Power-Off And Low Battery Indicator
Use Klein Tools Digital Tone Generator for wire identification, wire tracing and wire pair identification. When used with the Digital Tracing Probe (Cat. No. VDV500-223; sold separately), you can trace and locate cables on an active network and wire map to check Pin-to-Pin connections with shield detection and features angled bed-of-nails (ABN) clips to securely attach to wires. Use the RJ45 port to easily test RJ45, RJ11, and RJ12 data cables.
Also known as: 092644583896, VDV500-163
Features & Benefits
- Digital tone generator traces and locates cables on an active network when used with Digital Tracing Probe (Cat. No. VDV500-223; sold separately)
- Wire mapping capabilities to check Pin-to-Pin connections with shield detection (requires Digital Tracing Probe, (Cat. No. VDV500-223; sold separately)
- Rugged Angled Bed of Nails (ABN) clips securely attach to wires
- RJ45 port to test RJ45, RJ11 and RJ12 data cables
- Tests for continuity and polarity with response displayed on clearly labeled, easy-to-read LEDs
Specifications
| Color: | Black/Yellow |
| Color: | Black/Yellow |