0.04A, 250V, 218 Series, Time Lag (Slow-Blo)

Item #: 2813591

Cat #: 0218.040MXP

UPC: 079458903898

to view pricing and more.
Documents & Guides
0.04 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

0.04 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)

5x20mm Time-Lag glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 3 specification for TimeLag fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458903898, 0218.040MXP

Specifications

Type: Fuse, Electronic
Volts AC: 250
Amps: 0.040
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 0.040
Standards: California Proposition 65
Volts AC: 250
Speed: Slow Blow, Time Lag