55 WATT 12V H1 TIZZIO P14.5S

Item #: 2813779

Cat #: S7968

UPC:

to view pricing and more.
Documents & Guides
55 Watt halogen; T2 1/2; 350 Average rated hours; 1000 Lumens; P14.5s Base; 12 Volt

Overview

55 Watt halogen; T2 1/2; 350 Average rated hours; 1000 Lumens; P14.5s Base; 12 Volt
Also known as: S7968

Specifications

Lumens: 1000
Wattage: 55
Volts AC: 12
Shape: T2-1/2 (Tubular)
Light Technology: Halogen
Dimmable: No
Base: Single Contact Mini Flange (P13.5s)
Lumens: 1000
Volts AC: 12
Light Technology: Halogen
Base: Single Contact Mini Flange (P13.5s)
Wattage: 55
Shape: T2-1/2 (Tubular)
Dimmable: No