Loadbreak Feedthru

Item #: 2813990

Cat #: LPF215H

UPC: 194006016711

to view pricing and more.
Documents & Guides
200A, 15kV, Portable Feedthru - Horizontal

Overview

200A, 15kV, Portable Feedthru - Horizontal

Eaton’s Cooper Power series 200 A 15 kV Class Loadbreak Portable Feedthru provides two internally bused 8.3/14.4 kV loadbreak interfaces. It is used in pad-mounted equipment, underground vaults, and other apparatus to bypass transformers, to test and ground circuits, and to provide open point deadfront lightning arrester protection when used with our M.O.V.E. Arrester. Sectionalizing of cable runs to find and isolate cable faults is made easy when the portable feedthru is used with 15 kV Class (8.3/14.4 kV) loadbreak elbows and other accessories. When mated with comparably rated products, the portable feedthru provides a fully shielded, submersible, separable connection for loadbreak operation.

Also known as: 194006016711, LPF215H

Specifications

Amps: 200
Volts AC: 35kV
Amps: 200
Volts AC: 35kV