
4' LED Undercabinet Fixture, 27K-50K, White
Item #: 2814331
Cat #: HU30MSCTD48P
UPC: 080083264131
Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. LED Undercabinet Fixture, 17.3 Watt, 120-277V, 90 CRI, 1275 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, White, Field Upgradable with PIR or USB-A Modules (Sold Separately)
Overview
4 Ft. LED Undercabinet Fixture, 17.3 Watt, 120-277V, 90 CRI, 1275 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, White, Field Upgradable with PIR or USB-A Modules (Sold Separately)
The HU30M Modular High Performance LED Under Cabinet fixture boasts 5 SeleCCTable CCT ranging from 2700K to 5000K and an additional Dim-To-Warm option, all at 90CRI. The series features energy efficient LEDs, glare free optics with universal voltage and a sleek low profile design. The modularity of the series makes the standard fixtures field upgradable to include Motion sensors for additional energy savings and also to serve as a USB-A accessory port for charging smart devices.
Also known as: 080083264131, HU30MSCTD48P
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 1275 |
| Length: | 4 ft, 48 in |
| Wattage: | 17 |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Color: | White |
| Dimmable: | Yes |
| Lumens: | 1275 |
| Wattage: | 17 |
| Color Rendering Index (CRI): | 90 |
| Volts AC Range: | 120 - 277 |