
Enclosure, Sloped-Top, NEMA 4/12,Hinge Cover, 20 x 16 x 8 Inch,Steel/Gray
Item #: 281450
Cat #: CSD20168ST
UPC: 783510144562
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Concept Series, Sloped-Top, NEMA 4/12, Hinge Cover With Quarter Turn Latch, 20 x 16 x 8 Inch, Steel With Gray Powder Coat Finish
Overview
Wall Mount Enclosure, Concept Series, Sloped-Top, NEMA 4/12, Hinge Cover With Quarter Turn Latch, 20 x 16 x 8 Inch, Steel With Gray Powder Coat Finish
Concept Sloped Top Enclosures support Lean factory principles and are ideal when the miniaturization of controls calls for smaller control cabinets or for applications requiring the mounting of controls at an ergonomic height when attached to equipment.
Also known as: 783510144562, CSD20168ST
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Height: | 20 in |
| Depth: | 8 in |
| Width: | 16 in |
| Material: | Steel |
| Mounting: | Wall |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Depth: | 8 in |
| Material: | Steel |
| Height: | 20 in |
| Width: | 16 in |
| Mounting: | Wall |