
System Expansion Unit, aHub Series, 120/208V AC, 240V AC, 125A, 24 kW
Item #: 2814649
Cat #: ACCY-AHUBV1-US
UPC:
to view pricing and more.
Documents & Guides
System Expansion Unit, aHub Series, 120/208 Volt AC, 240 Volt AC, 125 Amp, NEMA 3R, Wall Mount, 18.900 x 13 x 5.100
Overview
System Expansion Unit, aHub Series, 120/208 Volt AC, 240 Volt AC, 125 Amp, NEMA 3R, Wall Mount, 18.900 x 13 x 5.100
Within the FranklinWH System, the aHub enhances home energy distribution by supporting multiple energy inputs and household load integration. Managed by the FranklinWH aGate or Meter Adapter Controller, it enables advanced energy dispatch strategies and intelligent resource management.
Also known as: ACCY-AHUBV1-US
Specifications
| Amps: | 125 |
| Volts AC: | 120/208, 120/240 |
| Width: | 13 in |
| Height: | 18.900 in |
| IP/NEMA Rating: | NEMA 3R |
| Wattage: | 24 kW |
| Depth: | 5.100 in |
| Amps: | 125 |
| Width: | 13 in |
| IP/NEMA Rating: | NEMA 3R |
| Depth: | 5.100 in |
| Volts AC: | 120/208, 120/240 |
| Height: | 18.900 in |
| Wattage: | 24 kW |