EMERGENCY STOP SWITCHING OFF HARMONY XB5 GREY PLASTIC RED MUSHROOM 40MM 22MM TRIGGER TURN TO RELEAS

Item #: 2814768

Cat #: XB5AS84425

UPC: 606486341325

to view pricing and more.

Overview

EMERGENCY STOP SWITCHING OFF HARMONY XB5 GREY PLASTIC RED MUSHROOM 40MM 22MM TRIGGER TURN TO RELEASE 1NC PUSH IN

This Harmony XB5 emergency stop/shutdown 40mm mushroom head red push button operates with a turn to release mechanism. It is also called EMS (Emergency Machine Stop) and EMO (Emergency Off). It features 1 NC contact with slow break operation. It is easily installed into standard 22mm diameter cut-outs and connected to your control circuits with push-in terminal connections. It provides a secure manner for authorized staff to switch between process or machine operating modes. This product is made from plastic, it weighs 55g. It is impact-resistant, dust-resistant, water and vibration-resistant thanks to its IP66, IP67, IP69, and IP69K ratings, making it ideal for operation in harsh environments. Harmony delivers an innovative and ergonomic design that improves the reliability of panels, machines, and processes.

Also known as: 606486341325, XB5AS84425

Specifications

No Specifications Available