Category 6A CMP, 23/4, White, 1000' BrakeBox

Item #: 2814926

Cat #: 6A-246-4B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Category 6A CMP, 23 AWG, 4 Pair, White, 1000' BrakeBox

Overview

Category 6A CMP, 23 AWG, 4 Pair, White, 1000' BrakeBox

This CAT 6A cable meets or exceeds all industry requirements including ANSI/TIA-568.2-D. The cable utilizes a proprietary core

wrap which assures excellent alien crosstalk performance. This cable fully complies with UL 444 requirements for an unshielded twisted pair product.

Also known as: 6A-246-4B

Specifications

Type: CAT 6A
Jacket: Plenum
Color: White
Type: CAT 6A
Color: White
Jacket: Plenum