Dimming Ballast, Compact Fluorescent, 1-Lamp, 40W, 120-277V

Item #: 281503
Cat #: H3DT540GU110
UPC: 027557976862
Sign In or Register to view pricing and more.
Documents & Guides
Dimming Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 40, 120-277 Volt, Lamp Type: Twin Tube, Hi-Lume 3D

Overview

Dimming Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 40, 120-277 Volt, Lamp Type: Twin Tube, Hi-Lume 3D
Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T5 Twin Tube,1 lamp, 40W
Also known as: 027557976862, H3DT540GU110

Specifications

Shape: PL-L (Twin Tube Long)
Type: Programmed Start, Electronic
Wattage: 40
Color: White
Volts AC Range: 208, 240, 120
Dimmable: Yes
Light Technology: Fluorescent
Shape: PL-L (Twin Tube Long)
Wattage: 40
Volts AC Range: 208, 240, 120
Light Technology: Fluorescent
Type: Programmed Start, Electronic
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)