
Braided Sleeving, Split Wrap, 1.25", Black
Item #: 2815270
Cat #: 170-03137
UPC: 089306338901
to view pricing and more.
Documents & Guides
Braided Sleeving, Split Wrap, 1.25" Dia, PET, Black, 250 ft/bulk reel
Overview
Braided Sleeving, Split Wrap, 1.25" Dia, PET, Black, 250 ft/bulk reel
Split Wrap Woven Sleeving is a self-closing sleeving manufactured from a unique blend of monofilament and multifilament polyester fibers that resemble a tightly woven material. The wrap around design provides increased flexibility, better coverage and greater resistance from abrasion for wires, cables and assemblies. Can also be used to reduce noise in applications that involve movement, while protecting sensitive electronics and communication systems from dust and debris.
Also known as: 089306338901, 170-03137
Specifications
| Length: | 250 ft |
| Diameter: | 1 1/4 in |
| Material: | Polyester |
| Color: | Black |
| Length: | 250 ft |
| Material: | Polyester |
| Diameter: | 1 1/4 in |
| Color: | Black |