NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 18" x 12" x 4"

Item #: 28153
Cat #: ASE18X12X4NK
UPC: 783510863203
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Pull Box, NEMA 1, Screw Cover, 18 Inch x 12 Inch x 4 Inch, Steel With Gray Finish, No Knockouts
Also known as: 783510863203, ASE18X12X4NK

Specifications

Depth: 4 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
Finish: Powder Coated
Knockouts: No
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Mounting: Wall
Finish: Powder Coated
Width: 12 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Knockouts: No

Customer Reviews

No reviews for this product
(0)