BUSS 170M3617 FUSE 315A 690V 1*FU/7

Item #: 281553

Cat #: 170M3617

UPC: 051712799072

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M3617 FUSE 315A 690V 1

Overview

BUS 170M3617 FUSE 315A 690V 1
Also known as: 051712799072, 170M3617

Specifications

Type: Square
Interrupt Rating DC: 200
Amps: 315
Type: Square
Amps: 315
Interrupt Rating DC: 200