Simple Motion Switch, 600W, White ***Discontinued, See Sub***

Item #: 2815776

Cat #: DS-SM1N-WHWH-UCQ

UPC:

to view pricing and more.
Documents & Guides
Simple Motion Switch, 120 VAC, 600W Incandescent/Halogen, 600W LED/ELV/MLV, 1/6 HP Motor, 1.77" x 1.70" x 2.80", White ***Discontinued, See Sub***

Overview

Simple Motion Switch, 120 VAC, 600W Incandescent/Halogen, 600W LED/ELV/MLV, 1/6 HP Motor, 1.77" x 1.70" x 2.80", White ***Discontinued, See Sub***

This sensor is a simple way to save energy and add easy automation to any room of your home, turning lights on when you enter the room and off at after a set amount of time. You can install one sensor in the laundry room and one in the bathroom for total convenience and energy savings. The sensor works with any bulb type, including CFL and LED.

Also known as: DS-SM1N-WHWH-UCQ

Specifications

Wattage: 600
Color: White
Wattage: 600
Color: White