
Roof Top Pyramid Pipe Support, 5 x 10-7/8 x 4-7/8", Steel/Rubber
Item #: 2815779
Cat #: 1002843
UPC: 840384416840
to view pricing and more.
Documents & Guides
Roof Top Pyramid Pipe Support, 5 x 10-7/8 x 4-7/8 Inch, Steel With UV Rubber Base
Overview
Roof Top Pyramid Pipe Support, 5 x 10-7/8 x 4-7/8 Inch, Steel With UV Rubber Base
H-Block Standard Rooftop Support Series is ideal for supporting natural gas and refrigeration piping systems, cable trays, electrical conduit, multiple lines, HVAC equipment and many other applications. The H-Block Standard Series provides a mounting surface with strut lengths up to 8'. Standard strut mount pipe clamps are used to secure the pipes. The H-Block Standard Rooftop Support Series has 13/16" H-164 pre-galvanized steel channel and is UV resistant and suitable for installation on most types of roofing material or other flat surfaces.
Also known as: 840384416840, 1002843
Specifications
| Height: | 4 7/8 in |
| Width: | 5 in |
| Material: | Steel, Rubber |
| Color: | Black/Orange |
| Finish: | Pre-Galvanized |
| Depth: | 10 7/8 in |
| Height: | 4 7/8 in |
| Material: | Steel, Rubber |
| Finish: | Pre-Galvanized |
| Width: | 5 in |
| Color: | Black/Orange |
| Depth: | 10 7/8 in |