FIBERRUNNER 4-WAY CROSS FITTING 24X4

Item #: 2815815

Cat #: FRFWC24X4LYL

UPC: 613056768925

to view pricing and more.
Documents & Guides
No Documents Available
FIBERRUNNER 4-WAY CROSS FITTING 24X4

Overview

FIBERRUNNER 4-WAY CROSS FITTING 24X4
Also known as: 613056768925, FRFWC24X4LYL

Specifications

Material: ABS
Width: 24 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: 4-Way Cross Fitting
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Width: 24 in
Color: Yellow
Type: 4-Way Cross Fitting