Snap-On Cover, 4-Way Cross, 24" x 4" (60

Item #: 2815816

Cat #: FRFWCCV24YL

UPC: 074983229420

to view pricing and more.
Optional cover for the four way cross fitting FRFWC24X4YL. Snap-on feature allows cover to be installed and removed with no tools required.

Overview

Optional cover for the four way cross fitting FRFWC24X4YL. Snap-on feature allows cover to be installed and removed with no tools required.
Also known as: 074983229420, FRFWCCV24YL

Specifications

Material: ABS
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: 4-Way Cross Cover
Material: ABS
Color: Yellow
Type: 4-Way Cross Cover
Height: 4 in
Family / Style: FiberRunner®