M12™ Subcompact Brushless 3/8" Drill/Driver Kit

Item #: 2815843

Cat #: 3401-22

UPC: 045242295104

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
M12™ Subcompact Brushless 3/8" Drill/Driver Kit

Overview

M12™ Subcompact Brushless 3/8" Drill/Driver Kit

The MILWAUKEE® M12™ Subcompact Brushless 3/8" Drill/Driver Kit features the most compact and lightest weight drill/driver, providing ultimate access into tight spaces. The compact drill is only 5.4" in length and under 2 pounds with a battery, allowing for minimal fatigue and excellent control, especially while working overhead or in tight spaces. The brushless motor delivers optimal tool performance at 350 in-lbs. of torque and up to 1,550 RPM, tackling a wide range of drilling and fastening applications. The drill features premium components, including a 3/8" metal chuck, providing best-in-class durability. MILWAUKEE® REDLINK™ Intelligence communicates with the M12™ REDLITHIUM™ batteries to deliver optimal performance for the tools. Kit includes M12™ Subcompact Brushless 3/8" Drill/Driver, (2) M12™ REDLITHIUM™ CP 2.0 battery packs, M12™ charger and contractor bag. The M12™ Subcompact Brushless 3/8" Drill/Driver is part of the M12™ system, fully compatible with over 150+ solutions.

Also known as: 045242295104, 3401-22

Specifications

No Specifications Available