
to view pricing and more.
Documents & Guides
Butt Splice Kit, Material: Steel, Finish: Zinc. Finish: Black Zinc. Includes: (2) Clamps & Hardware.
Overview
Butt Splice Kit, Material: Steel, Finish: Zinc. Finish: Black Zinc. Includes: (2) Clamps & Hardware.
Use to connect cable grid or runway stringers. Includes one clamp and hardware as shown. Material: ASTM A570 structural steel Finish: Black Zinc (BZ)
Also known as: 782051128857, SB2107BZ
Specifications
| Type: | Splice Kit |
| Color: | Black |
| Width: | 5 in |
| Material: | Steel |
| Type: | Splice Kit |
| Width: | 5 in |
| Color: | Black |
| Material: | Steel |