1
more

Cable Tie, Metal Barb, 8.0L (203mm), Sta, 1000/PK
Item #: 28165
Cat #: BT2S-M0
UPC: 074983411924
to view pricing and more.
Documents & Guides
Dome-Top® barb ty cable tie, standard cross section, 8.0 (203mm) length, weather resistant nylon 6.6, black, 1000/PK
Overview
Dome-Top® barb ty cable tie, standard cross section, 8.0 (203mm) length, weather resistant nylon 6.6, black, 1000/PK
Cable Tie, Metal Barb, 8 Inches (203 mm) Length, Standard, Black. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Dome-top head features unique patented design with round, smooth edges. Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range. High strength and low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983411924, BT2S-M0
Specifications
| Width: | 0.185 in |
| Size: | Standard |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Length: | 8 in |
| Material: | Nylon |
| Product Thickness: | 0.045 in |
| Family / Style: | Dome-Top® |
| Width: | 0.185 in |
| Color: | Black |
| Length: | 8 in |
| Product Thickness: | 0.045 in |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Family / Style: | Dome-Top® |