Category 6+ Enchanced Premise Horizontal Cable, 23/4-Pair, Plenum, Blue, 1000' UnReel

Item #: 2816946

Cat #: 2413-D15U1000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Category 6+ Enhanced Premise Horizontal Cable (350MHz), 4 Pair, 23 AWG Solid Bare Copper Conductors, U/UTP, Plenum-CMP, Flamarrest® PVC-LS Jacket, Blue, 1000 Foot UnReel

Overview

Category 6+ Enhanced Premise Horizontal Cable (350MHz), 4 Pair, 23 AWG Solid Bare Copper Conductors, U/UTP, Plenum-CMP, Flamarrest® PVC-LS Jacket, Blue, 1000 Foot UnReel

Category 6A (Augmented) cable is a high-performance, standardized networking cable (ANSI/TIA-568.2-D) designed for 10 Gigabit Ethernet speeds up to 100 meters, utilizing 500 MHz frequency—double that of standard Cat6. It provides superior protection against alien crosstalk, making it ideal for modern data centers, 10GBASE-T applications, and future-proofed structured cabling.

Also known as: 2413-D15U1000

Specifications

Gauge: 23 AWG
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Gauge: 23 AWG
Length: 1000 ft
Jacket: Plenum
Color: Blue
Conductors: 4 Pair