Breaker, Motor Protection, 1.0A, C Frame, 3P, DIN Rail Mount

Item #: 2817

Cat #: 140M-C2E-B10

UPC: 662468964319

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 0.630 - 1.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC

Overview

Breaker, Motor Protection, 0.630 - 1.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC

Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Catalog item 140M-C2E-B10 from Rockwell Automation® is a motor protection circuit breaker. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468964319, 140M-C2E-B10

Specifications

Poles: 3
Amps: 1
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M
Amps Range: 0.630 - 1
Poles: 3
Type: Manual Motor Protector, Rotary Type
Volts AC: 600
Amps Range: 0.630 - 1
Amps: 1
Mounting: DIN Rail
Family / Style: 140M