QO MM 400A CSED RINGLESS UG LEVER BYPASS

Item #: 2817049

Cat #: QU816D400PSL

UPC: 606487474336

to view pricing and more.
QO MM 400A CSED RINGLESS UG LEVER BYPASS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

QO MM 400A CSED RINGLESS UG LEVER BYPASS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

QO Meter Mains are single phase power distribution panels designed for use in residential applications where local code requires service disconnect to be located outside the dwelling This meter main is rated at 400A, has a short circuit rating of 25kA, has 8 spaces and can accept up to 8 Tandem breakers The panel includes a meter socket that supports standard utility meter, a factory installed main breaker and an 8" deep enclosure with ample KOs for optimal wire bending space in any application Plug-on neutral technology makes branch circuit breaker installation faster and easier Square D QO circuit breakers provide electronic circuit protection, with advanced features such as arc fault, ground fault and dual function A future ready design allows customers to easily integrate the Schneider Energy Monitoring system for load monitoring and management as well as accommodate alternate energy sources such as solar, generator and battery

Also known as: 606487474336, QU816D400PSL

Specifications

No Specifications Available