12 PC. Electrician's Hand Tool Set

Item #: 2817055

Cat #: 48-22-0144

UPC: 045242389032

Sign In or Register to view pricing and more.
Documents & Guides
12 PC. Electrician's Hand Tool Set, Steel, Includes: (1) 9" Lineman's Dipped Grip Pliers, (1) 8" Diagonal Dipped Grip Cutting Pliers, (1) 8" Long Nose Dipped Grip Pliers, (1) Wire Stripper/Cutter for Solid & Stranded Wire, (1) #2 Phillips 4" Cushion Grip Screwdriver, (1) 1/4" Slotted 4" Cushion Grip Screwdriver, (1) 3/16" Cabinet 6" Cushion Grip Screwdriver, (1) #2 Square 4" Cushion Grip Screwdriver, (1) 25ft Electrician's Magnetic Tape Measure, (1) 6.5” Pipe Lock Billet Torpedo Level, (1) 10" Comfort Grip Straight-Jaw Pliers, (1) 10" Adjustable Wrench

Overview

12 PC. Electrician's Hand Tool Set, Steel, Includes: (1) 9" Lineman's Dipped Grip Pliers, (1) 8" Diagonal Dipped Grip Cutting Pliers, (1) 8" Long Nose Dipped Grip Pliers, (1) Wire Stripper/Cutter for Solid & Stranded Wire, (1) #2 Phillips 4" Cushion Grip Screwdriver, (1) 1/4" Slotted 4" Cushion Grip Screwdriver, (1) 3/16" Cabinet 6" Cushion Grip Screwdriver, (1) #2 Square 4" Cushion Grip Screwdriver, (1) 25ft Electrician's Magnetic Tape Measure, (1) 6.5” Pipe Lock Billet Torpedo Level, (1) 10" Comfort Grip Straight-Jaw Pliers, (1) 10" Adjustable Wrench

The MILWAUKEE® 12PC Electrician's Hand Tool Set includes the essential tools found on an electrical apprentice's tool list while also providing journeyman electricians with the key hand tools for their tool bag. The 9" Lineman's Pliers (USA) and the 8" Diagonal Cutting Pliers (USA) deliver the easiest cuts and a lasting edge. The 8" Long Nose Pliers (USA) provide the best grip and easiest cuts. The Cushion Grip Screwdrivers (USA) give users the best fit and maximum grip. The 7" Multi-Purpose Dipped Grip Wire Stripper & Cutter enables fast, one-handed operation on 10-22 AWG wires. The 25ft Electrician's Magnetic Tape Measure delivers a straighter and stiffer Blade. The 10" Straight Jaw Pliers allow users to ream pipe and punch electrical knockouts easily. The MILWAUKEE® 10" Adjustable Wrench features a proprietary adjustment screw for jaws that won't back off. The 6.5" Pipe Lock Billet Torpedo Level features secure rare earth magnets, ensuring consistent bends in conduit.  The Milwaukee® Lineman's Diagonal, Long Nose Pliers (USA), and Cushion Grip Screwdrivers (USA) are backed by a complete Lifetime Guarantee. The 25ft Electrician's Magnetic Tape Measure, 10" Straight Jaw Pliers, 10" Adjustable Wrench, and 6.5" Pipe Lock Billet Torpedo Level are backed by a Limited Lifetime Warranty.

Also known as: 045242389032, 48-22-0144

Specifications

Material: Steel
Material: Steel