![Has Been Replaced By Nutone PP650 Has Been Replaced By Nutone PP650](https://rexel-cdn.com/products/nutvx550.jpg?i=B6629175-D2C4-454A-B9C5-4E07AD893CD8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Central Vacuum System, Capacity: 6 Gal, Air Watts: 550, Dimensions: 11-1/2" x 17-1/2" x 39". Has Been Replaced By Nutone PP650
Overview
Central Vacuum System, Capacity: 6 Gal, Air Watts: 550, Dimensions: 11-1/2" x 17-1/2" x 39". Has Been Replaced By Nutone PP650
B agged version power units feature a sleek design allowing them to mount closely against the wall so you can make the most of your space. The power unit has a revolutionary internal sound suppression system that provides quiet performance. A convenient status light on the power unit indicates when the replaceable bag is full and needs to be changed. New motor designs have up to 5 times more cleaning power than conventional vacuums. With better filtration, you won’t be spreading the dust around -- because microscopic dust particles are exhausted to the exterior of your home.
Also known as: VX550
Specifications
Volts DC: | 120 |
Color: | Red, Gray |
Volts AC: | 120 |
Volts DC: | 120 |
Volts AC: | 120 |
Color: | Red, Gray |
Customer Reviews
No reviews for this product
(0)