CONTACTOR HIGH POWER TESYS GIGA 3P(3NO) AC-3 <=440V 265A STANDARD VERSION 200-500V AC/DC WIDE BAND

Item #: 2817233

Cat #: LC1G265LSEN

UPC: 606486391931

to view pricing and more.

Overview

CONTACTOR HIGH POWER TESYS GIGA 3P(3NO) AC-3 <=440V 265A STANDARD VERSION 200-500V AC/DC WIDE BAND COIL

TeSys Giga high power contactor, 3 poles (3 NO) suitable for category AC-3 applications up to 265A 160kW@440V, equipped with 100-250V AC/DC wide band low consumption electronic coil and embedded highly reliable 1NO+1NC auxiliary contact block (17V 1mA). Designed for demanding applications with maximum operating rates up to 500 cycles per hour and environments up to 60°C. It’s built with high reliability delivering mechanical durability up to 8 million cycles. Contact Wear Diagnosis (CWD) is a standard function, It continuously monitors and provide feedback through healthy and alarm conditions by an LED indicator. It is possible to replace switching module (main contacts), control module enhancing contactor life with simple maintenance activities. Front accessible main power connections are with bolted connection and control connections by push-in terminals for easy and quick assembly. It provides IP2x protection from front face with optional terminal shrouds conforming to IEC 60529 and VDE 0106. It can cover -25°C to 60°C operation ambient air temperature and directly mounted on plate, with no derating up to 3000m altitude. Contactor can be installed in three quadrants of vertical plane, and OLR could be directly mounted below contactor. The dimensions are 225mm x 140mm x 226mm (H x W x D), compact size enables panel space savings. Multi standards certified (CB, CCC, cULcs, CE, UKCA marking, CE). Unique QR code provides quick access to complete product data.

Also known as: 606486391931, LC1G265LSEN

Specifications

No Specifications Available