Tray Cable, Type TC-ER, 6 AWG, 4-Conductor w/Ground, 600V

Item #: 281745

Cat #: A30604

UPC:

to view pricing and more.
Documents & Guides
Tray Cable, Type TC-ER, 6 AWG, 4-Conductor w/Ground, 600V, Direct Burial

Overview

Tray Cable, Type TC-ER, 6 AWG, 4-Conductor w/Ground, 600V, Direct Burial

Permitted for Exposed Run (ER) use in accordance with NEC

Also known as: A30604

Specifications

Jacket: PVC
Color: Black
Volts AC: 600
Gauge: 6 AWG
Conductors: 4
Jacket: PVC
Volts AC: 600
Conductors: 4
Color: Black
Gauge: 6 AWG