4
more

Cable Chase Wire Bracket, Screw On, Multi-Hole, 1-1/8 x 6-3/8" Base
Item #: 2817514
Cat #: CC9024
UPC: 625912690240
to view pricing and more.
Cable Chase Wire Bracket, Screw On, Multi-Hole, 1-1/8 x 6-3/8 Inch Plate, 2-1/2 x 6-3/8 Inch Body, 1 Inch Hole Diameter
Overview
Cable Chase Wire Bracket, Screw On, Multi-Hole, 1-1/8 x 6-3/8 Inch Plate, 2-1/2 x 6-3/8 Inch Body, 1 Inch Hole Diameter
The Cable Chase is designed to provide a straight, clean path for wires with no obstructions. The brackets allow you to greatly reduce friction and stress on wires being pulled through the holes due to the hole design.
Also known as: 625912690240, CC9024
Specifications
| Color: | Gray |
| Material: | Plastic |
| Length: | 6 3/8 in |
| Color: | Gray |
| Length: | 6 3/8 in |
| Material: | Plastic |