This product may not be available in all locations.
9
more

CIRCUIT BREAKER COMPACT NSX160F 36KA/415VAC 3 POLES TMD TRIP UNIT 160A
Item #: 2817702
Cat #: C16F3TM160
UPC: 606481997107
to view pricing and more.
Documents & Guides
CIRCUIT BREAKER COMPACT NSX160F 36KA/415VAC 3 POLES TMD TRIP UNIT 160A
Overview
CIRCUIT BREAKER COMPACT NSX160F 36KA/415VAC 3 POLES TMD TRIP UNIT 160A
This ComPacT NSX160F is a complete 3P 3d fixed circuit breaker designed to optimize space and breaking capacity. It is an optimal choice for all standard and specific applications. The breaking capacity (Icu) is 36kA rms at 415VAC 50/60Hz. The operational voltage is 690VAC 50/60Hz. This product embeds a 160A rating thermal-magnetic trip unit (TMD). TMD trip unit provides an adjustable thermal overload protection and a fixed magnetic protection. This 3 poles version (105mm x 161mm x 86mm) comes with a variety of optional functions and accessories. It is compliant with international standards (IEC 60947), CCC, EAC and marine specifications. ComPacT NSX160F is part of Schneider Electric EcoStruxure Power architecture.
Also known as: 606481997107, C16F3TM160
Specifications
No Specifications Available