
1-1/4" PVC Coated Steel 90° Sweep Elbow, 36" Radius
Item #: 2817901
Cat #: PV1236SW90
UPC: 847656054465
to view pricing and more.
Documents & Guides
1-1/4 Inch PVC Coated Steel 90 Degree Sweep Elbow, 36 Inch Radius
Overview
1-1/4 Inch PVC Coated Steel 90 Degree Sweep Elbow, 36 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: 847656054465, PV1236SW90
Specifications
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Steel |
| Angle: | 90° |
| Sweep Radius: | 36 in |
| Diameter: | 1 1/4 in |
| Angle: | 90° |
| Material: | PVC Coated Steel |
| Sweep Radius: | 36 in |