Relay, Dry Contact Input, 20A, 120VAC Coil, Enclosed, SPDT

Item #: 281797

Cat #: RIB01BDC

UPC:

to view pricing and more.
Documents & Guides
Dry Contact Relay, 20 Amp SPDT, Class 2 Dry Contact Input, 120 Vac Power Input, NEMA 1 Housing

Overview

Dry Contact Relay, 20 Amp SPDT, Class 2 Dry Contact Input, 120 Vac Power Input, NEMA 1 Housing

Our RIB® relays are prepackaged to save you installation time and the expense of buying several components to assemble them on the job or at your shop.

Also known as: RIB01BDC

Specifications

Volts AC Control: 120
Type: Enclosed, Relay, Dry Contact Input
Amps: 20
Poles: 1
Mounting: Conduit
Volts AC Control: 120
Amps: 20
Mounting: Conduit
Type: Enclosed, Relay, Dry Contact Input
Poles: 1