Cable Tie w/ Metal Barb, 8", Nylon, Natural, 1000/PK

Item #: 28181

Cat #: BT2S-M

UPC: 074983411917

to view pricing and more.
Cable Tie w/ Metal Barb, 8", Nylon, Standard Cross Section, Natural, Pack of 1000

Overview

Cable Tie w/ Metal Barb, 8", Nylon, Standard Cross Section, Natural, Pack of 1000

The two-piece design incorporates a stainless steel locking barb which provides infinite adjustability through entire bundle range. High loop tensile strength exceeds industry standards and the patented low thread force design reduces operator fatigue and improves productivity. This comprehensive product line offers several styles, materials, and colors for a broad range of applications that require high strength and superior performance.

Also known as: 074983411917, BT2S-M

Specifications

Width: 0.185 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Product Thickness: 0.045 in
Family / Style: Dome-Top®
Width: 0.185 in
Color: Natural
Length: 8 in
Product Thickness: 0.045 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Family / Style: Dome-Top®